-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Heating Nozzle |
|---|---|
| Acetylene Flow | 14-40 SCFH |
| Acetylene Pressure | 8 psig to 12 psig |
| Application | Heat Treating, Priming, Straightening |
| Compatible Fuel Type | Acetylene |
| Compatible Manufacturer | Victor |
| Compatible Torch Series | 300 Series, HD 310C Series |
| Flame Type | Heating Neutral |
| Fuel Pressure | 8 psig to 12 psig |
|---|---|
| Gas Service | Oxygen And Acetylene |
| Oxygen Flow | 15-44 SCFH |
| Oxygen Pressure | 10 psig to 15 psig |
| Tip Design | Tube, Head |
| Tip Series | MFA Series |
| Tip Size | 6 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 36.32 |
| Width (cm) | 11.68 |
| HS Code | 8515902000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.4725 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)