-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Single Vane Pump |
|---|---|
| Application | Lifts, Mobile Equipment, Power Units |
| Discharge Connection | 3/4" , NPT |
| Discharge Connection Size | 3/4" |
| Discharge Connection Type | NPT |
| Displacement | 1.19 cu. in./rev. |
| Displacement Per Revolution | 1.19 cu. in./rev. |
| Flow Rate | 6 GPM @ 1200 RPM And 100 psi |
| Flow Rate (maximum) | 6 GPM |
| Housing Material | Cast Iron |
| Intake Connection | 1 1/4" Npt |
| Max. Pressure | 2500 psi |
| Max. Speed | 1800 RPM |
| Media Intake Connection Size | 1 1/4" |
| Media Intake Connection Type | NPT |
| Min. Rpm | 600 RPM |
| Motor Speed (maximum) | 1800 RPM |
|---|---|
| Motor Speed (minimum) | 1800 RPM |
| Mounting Type | Sae A 2 Bolt Flange |
| Operating Pressure (maximum) | 172 Bar |
| Overall Height | 4 4/5" |
| Overall Length | 7.6" |
| Overall Width | 5.1" |
| Port Location | Inline With Inlet |
| Rotation | CW |
| Seal Material | Buna N |
| Seal Type | Lip |
| Shaft Outer Diameter | 1" |
| Shaft Rotation | Right |
| Shaft Size | 1" |
| Shaft Style | Keyed |
| Shaft Type | Keyed |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 30.48 |
| HS Code | 8413600040 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.1 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)