-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hydraulic Pressure Relief Valve |
|---|---|
| Actuation Mechanism | Electrical |
| Adjustable Pressure Range | 87 psi to 5000 psi |
| Body Material | Cast Iron |
| Coil Rating | 0.8A x 29 ohms |
| Coil Voltage | 24V DC |
| Electrical Connection Type | ISO4400/DIN43650 |
| Flow Rate | 1.3 GPM |
| Flow Rate - Maximum | 1.3 GPM |
| Gpm @ 3000 Psi | 1.3 GPM |
| Height | 3" |
| Includes Seals | Yes |
| Length | 6.1" |
| Max. Pressure | 5000 psi |
| Max. Tank Pressure | 5000 psi |
| Maximum Pressure | 5075 psi |
| Mounting | Subplate-Mounted |
| Nfpa Size | D03 |
| Number Of Positions | 1 |
|---|---|
| Number Of Ways | 2 |
| Overall Height | 3" |
| Overall Length | 6.1" |
| Overall Width | 2" |
| Port Connections | Tank |
| Pressure Setting - Minimum | 87 psi |
| Return Mechanism | Solenoid |
| Seal Material | Fluorocarbon |
| Seal Type | Fluorocarbon |
| Series | KCG3 Series |
| Tank Pressure - Maximum | 10 Bar |
| Type | Proportional |
| Valve Control | Pressure Relief |
| Voltage | 24V DC |
| Width | 2" |
| standard | DIN 43650, ISO 4400 |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 7.62 |
| HS Code | 8481400000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)