-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Adjustable Speed | Yes |
| Amps | 8/4A |
| Application | Arsenic, Barley Hops, Borax, Carbon Black, Cement, Chemical Salts (No Moisture), Corn Grits, Flour, Fluoride, Gypsum, Peanuts, Semolina, Sodic Sulphate, Sodium Nitrate, Sugar, Tri-Sodium Phosphate And Like Materials |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure | Totally Enclosed Non Ventilated |
| Horsepower Rating | 3/4 hp |
| Hp | 3/4 hp |
| Max. Force | 1700 lbf. |
| Max. Temp. | 200°F |
| Max. Vibration Speed | 3600 VPM |
| Motor Enclosure | Totally Enclosed Nonventilated |
| Mount Plate Required | Yes |
|---|---|
| Mounting Orientation | Any Position |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Overall Height | 10.13" |
| Overall Length | 10.88" |
| Overall Width | 5 1/2" |
| Phase | 1 |
| Power Source | Electric |
| Series | VMW Series |
| Sound Level | 75 dBA |
| Speed | 3600 VPM |
| Vibrator Type | Railroad Car Shaker, Wedge Bracket |
| Voltage | 115/230V AC |
| Height (cm) | 25.72 |
|---|---|
| Length (cm) | 27.62 |
| Width (cm) | 13.97 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 60.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)