-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electric Vibrator |
|---|---|
| Adjustable Force | Yes |
| Adjustable Speed | Yes |
| Amps | 1.2/0.6A |
| Duty | Continuous |
| Duty Cycle | Continuous |
| Enclosure | Totally Enclosed Non Ventilated |
| For Location | Indoor, Outdoor |
| Horsepower Rating | 1/2 hp |
| Hp | 1/2 hp |
| Max. Force | 1000 lbf. |
| Max. Temp. | 200°F |
| Max. Vibration Speed | 1800 VPM |
| Motor Enclosure | Totally Enclosed Nonventilated |
|---|---|
| Mount Plate Required | Yes |
| Mounting Orientation | Any Position |
| Mounting Plate | Sold Separately |
| Mounting Position | Universal |
| Phase | 3 |
| Power Source | Electric |
| Series | VMC Series |
| Sound Level | 70 dBA |
| Speed | 1800 VPM |
| Vibrator Type | Clamp Bracket, Railroad Carshaker |
| Voltage | 230/460V AC |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 35.56 |
| HS Code | 8479899895 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 41.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)