-
Select Country
- Source Now
Get it by Friday, Mar 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift Work Platform |
|---|---|
| Assembled Depth | 51" |
| Assembled Height | 89 5/8" |
| Assembled Width | 36 3/16" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 1000 lbs. |
| Collapsible | No |
| Color Family | Blue, Yellow |
| Door Width | 16 1/2" |
| Entry Style | Single Side Door |
| Expanded Back Screen Height | 84" |
| Features | Patented Automatic Locking Gate With Extra Chain Lock Ensures Maximum Safety |
| Fork Pocket Center | 16" |
| Fork Thickness | 1 1/2" |
| Fork Width | 7 3/4" |
| Front And Rear Fork Pocket Width | 7 3/4" |
| Front Fork Pocket Height | 1 7/8" |
|---|---|
| Handrail Design | Fixed Handrail |
| Handrail Height | 42" |
| Height | 89.63" |
| Includes | 36" Safety Strap And Tine Lock |
| Length | 51" |
| Material | Steel |
| Mid Rail Height | 21" |
| Number Of Doors | 1 |
| Platform Length | 50 7/8" |
| Platform Width | 33.38" |
| Rear Fork Pocket Height | 3 7/8" |
| Strap Length | 36" |
| Toe Board Height | 4.13" |
| Top Rail Height | 42" |
| Width | 36.19" |
| Height (cm) | 91.44 |
|---|---|
| Length (cm) | 129.54 |
| Width (cm) | 121.92 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 78.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)