-
Select Country
- Source Now
Get it by Friday, Mar 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Step Stand |
|---|---|
| Ansi Ladder Rating | Not Rated |
| Assembled Depth | 14 7/8" |
| Assembled Height | 10 7/16" |
| Assembled Width | 22 13/16" |
| Assembly | Assembled |
| Base Spread | 14 7/8" |
| Base Width | 22 13/16" , 22 4/5" |
| Batteries Included | No |
| Capacity | 500 lbs. |
| Certification Indicator | D |
| Color | Silver |
| Color Family | Silver |
| Contains Hazardous Material Or Is Aerosol | No |
| Distance Between Rung/steps | 10 2/5" |
| Distance Between Steps | 10 2/5" |
| Duty Rating | 500 lbs. |
| Features | Ideal For Industrial Or Commercial Applications |
| Frame Color | Silver |
|---|---|
| Height | 10 3/8" |
| Ladder Length | 0.9 ft. |
| Ladder Material | Aluminum |
| Ladder Type | Step |
| Length | 14 7/8" |
| Material | Aluminum |
| Number Of Steps | 1 |
| Origin Criterion | B |
| Rung/step Depth | 10" |
| Rung/step Material | Aluminum |
| Step Color | Silver |
| Step Depth | 10" |
| Step Material | Aluminum |
| Top Cap Material | Aluminum |
| Top Step Depth | 10" |
| Top Step Width | 20 1/8" |
| Width | 22 1/4" |
| Height (cm) | 58.42 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 58.42 |
| HS Code | 7616995030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)