-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Steel Strapping |
|---|---|
| Assembled Depth | 22 1/2" |
| Assembled Height | 3" |
| Assembled Width | 22 1/2" |
| Assembly | Assembled |
| Band/strap Material | Steel |
| Batteries Included | No |
| Certification Indicator | A |
| Color | Black |
| Color Family | Black |
| Compatible Products | STRAP-VH, STRAP-PS-HD |
| Contains Hazardous Material Or Is Aerosol | No |
| Core Dia. | 16" |
| Core Length | 3" |
|---|---|
| Core Size | 16" x 3" |
| Features | Provides Strong Reinforcement For Demanding Jobs |
| For Use With | Strap-VH, Strap-P2, Strap-PS-HD |
| Height | 3" |
| Length | 1960 ft. , 22 1/2" |
| Material | Steel |
| Origin Criterion | B |
| Strap Length | 1960 ft. |
| Strap Width | 3/4" |
| Tensile Strength | 1760 lbs. |
| Thickness | 0.02" |
| Width | 22 1/2" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 60.96 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 50.85 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)