-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Stock Picking Ladder Cart |
|---|---|
| Assembled Depth | 56 1/8" |
| Assembled Height | 73 1/16" |
| Assembled Width | 27 7/8" |
| Assembled/unassembled | Unassembled |
| Assembly | Assembly Required |
| Batteries Included | No |
| Bottom Shelf Length | 50 3/4" |
| Bottom Shelf Lip Height | 2" |
| Bottom Shelf Width | 27 1/2" |
| Capacity | 1000 lbs. |
| Capacity Per Shelf | 500 lbs. |
| Caster Brake Type | Side Pedal Brake |
| Caster Dia. | 4" |
| Caster Material | Mold On Rubber |
| Caster Wheel Dia. | 4" |
| Caster Wheel Type | Standard |
| Caster Wheel Width | 2" |
| Caster Wheel/tread Material | Rubber |
| Caster/wheel Configuration | (2) Rigid, (2) Swivel With Brake |
| Caster/wheel Locking | No |
| Caster/wheel Mounting Location | Standard |
| Certification Indicator | D |
| Color | Blue |
| Color Family | Blue |
| Contains Hazardous Material Or Is Aerosol | No |
| Depth | 40 3/25" |
| Distance Between Middle And Bottom Shelf | 27" |
| Distance Between Shelves | 27" |
| Distance Between Top And Middle Shelf | 27" |
| Features | Spring Loaded Step Ladder Holds Cart Securely In Place While A Person Is Standing On The Ladder |
| Finish | Powder Coated |
| Frame Material | Steel |
| Front Wheel Dia. | 4" |
| Front Wheel Material | Mold On Rubber |
| Front Wheel Width | 2" |
| Gauge | 14 ga. |
| Handle Type | (2) U Shaped |
| Height | 72 1/2" |
| Includes Electrical Outlets | No |
| Indoor/outdoor | Indoor |
|---|---|
| Ladder Capacity | 350 lbs. |
| Length | 57" |
| Lip Style | 4-Sided Lipped |
| Load Capacity | 1000 lbs. |
| Material | Steel |
| Method Of Construction | Welded |
| Middle Shelf Length | 43" |
| Middle Shelf Width | 27 1/2" |
| No. Of Casters/wheels | 4 |
| Number Of Casters | 4 |
| Number Of Shelves | 3 |
| Number Of Steps | 5 |
| Origin Criterion | B |
| Overall Height | 73 1/2" |
| Overall L X W X H | 56 1/2" x 28" x 73 1/2" |
| Overall Length | 56 1/2" |
| Overall Width | 27 7/8" , 28" |
| Rear Wheel Dia. | 4" |
| Rear Wheel Material | Mold On Rubber |
| Rear Wheel Width | 2" |
| Shelf Adjustability | Fixed |
| Shelf Clearance | 27" |
| Shelf Heights | 27" |
| Shelf Length | 50 3/4" |
| Shelf Lip Height | 2" |
| Shelf Quantity | 3 |
| Shelf Width | 27 1/2" |
| Step Depth | 5" |
| Step Spacing | 10" |
| Step Width | 23 3/4" |
| Top Shelf Height | 66" |
| Top Shelf Length | 35 1/4" |
| Top Shelf Lip Height | 2" |
| Top Shelf Width | 27 1/2" |
| Top Step Depth | 5" |
| Top Step Height | 54" |
| Top Step Width | 23 3/4" |
| Weight Capacity | 1000 lbs. |
| Width | 28" |
| Height (cm) | 190.5 |
|---|---|
| Length (cm) | 144.78 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 112.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)