-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Quick-Install Trolley |
|---|---|
| Assembled Depth | 11" |
| Assembled Height | 14 9/16" |
| Assembled Width | 16 7/8" |
| Assembly | Assembled |
| Color | Blue |
| Color Family | Blue |
| Features | Manual Adjusting Screw With Locking Collar For Quick And Easy Width Adjustment |
| Headroom | 10 3/8" |
| Headroom Size | 10 3/8" |
|---|---|
| Length | 16 7/8" |
| Load Capacity | 6000 lbs. |
| Material | Steel |
| Number Of Rollers | 4 |
| Overall Depth | 11" |
| Overall Height | 12.37" to 14.56" |
| Shackle Width | 3 1/2" |
| Width | 11" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 38.1 |
| Width (cm) | 30.48 |
| HS Code | 8431390080 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 19.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)