-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Corner Guard |
|---|---|
| Assembled Depth | 3" |
| Assembled Height | 48" |
| Assembled Width | 3" |
| Assembly | Assembled |
| Color | Beige |
| Color Family | Beige |
| Cover Material | PVC |
| Features | Pvc Plastic Material Features A Non Marking Finish |
| Finish | Smooth |
| For Angle | 90° |
| Height | 48" |
| Includes | (2) End Caps |
| Includes Hardware | Hardware Not Included |
| Insert Thickness | 0.062" |
| Leg Width | 3" |
| Length | 3" |
|---|---|
| Material | PVC |
| Material Thickness | 0.062" |
| Mounting Type | Clip On |
| Number Of Screws Needed | 9 |
| Overall Height | 4 ft. |
| Pack Size | 1 |
| Projection | 1/8" |
| Retainer Material | Aluminum |
| Retainer Type | Surface Mount |
| Screw Size | 0.188" |
| Shock Absorption | Non Shock Absorbing |
| Style Angle | 90° |
| Thickness | 0.06" |
| Width | 3" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 127 |
| Width (cm) | 12.7 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)