-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Pallet Server |
|---|---|
| Assembled Depth | 66" |
| Assembled Height | 87" |
| Assembled Width | 58" |
| Assembly | Assembled |
| Batteries Included | Yes |
| Color | Blue |
| Color Family | Blue |
| Cord Length | 96" |
| Depth | 66" |
| Features | Easily Move Fully Loaded Pallets Enabled By One Person |
| Fork Height Lowered | 3" |
| Fork Height Raised | 60" |
| Fork Length | 36" |
| Fork Width | 4" |
| Front Caster Dia. | 8" |
| Front Caster Material | Glass Filled Nylon |
| Front Caster Width | 2" |
|---|---|
| Fully Welded Frame | Yes |
| Handle Height | 36" |
| Handle Material | Steel |
| Height | 87" |
| Length | 66" |
| Load Capacity | 4000 lbs. |
| Material | Steel |
| Max. Travel Distance | 57" |
| Number Of Casters | 2 |
| Power Source | Electric |
| Raised Height | 60" |
| Rear Caster Dia. | 8" |
| Rear Caster Material | Phenolic |
| Rear Caster Width | 3" |
| Width | 58" |
| Height (cm) | 238.76 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 162.56 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 468.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)