VESTIL PLPS-H High Density Polyethylene Solid Top Rackable Pallet/Skid, 39-1/4 x 47-1/8 x 6-1/2 Inch, 8800 lb Cap, Blue

Item: AG7XFK
Model: PLPS-H
Check Availability
In Stock

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$215.24 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Pallet
Assembled Depth 39 1/4"
Assembled Height 6 1/2"
Assembled Width 47 1/8"
Assembly Assembled
Battery Included No
Color Blue
Color Family Blue
Dynamic Load Capacity 3300 lbs.
Features Ideal For Export, Pharmaceutical, Medical, And Food Applications
Fork Opening Height 3 5/8"
Fork Opening Width 13 1/6"
Height 6 1/2"
Length 39 1/4"
Load Capacity 8800 lbs.
Material HDPE
Number Of Ways 4
Open End Height 4 3/4"
Open End Width 12.19"
Skid Opening Height 4 3/4"
Skid Opening Width 12 3/16"
Skid Top Style Rackable, Solid
Stackable Yes
Unsupported Pallet Rack Capacity 2200 lbs.
Width 47 1/8"

Shipping Information

Height (cm) 15.24
Length (cm) 121.92
Width (cm) 101.6
HS Code 3923900080
Country Of Origin CN
Weight (kg) 23.4

Standards and Approvals

  • OSHA

Frequently Asked Questions

What is the uniform floor (static) capacity of this unit?

Its uniform capacity is 8800 lb.

What is Vestil PLPS-H's unsupported pallet rack capacity?

The unsupported pallet rack capacity is 3300 lb.

Why are plastic pallets better than wooden pallets?

  • Plastic pallets last much longer than wooden pallets.
  • Plastic pallets are less likely to break down, even after multiple trips.
  • Plastic pallets are more ideal for shipping food, pharmaceuticals or other items that are susceptible to contamination / damage / spoilage.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site