-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Strapping Cutter |
|---|---|
| Assembled Depth | 12 1/2" |
| Assembled Height | 6" |
| Assembled Width | 2" |
| Assembly | Assembled |
| Color | Black |
| Color Family | Black |
| Features | Cuts Steel Strapping For Ergonomic Solutions |
| Grip Material | Rubber |
| Handle Length | 8" |
| Handle Material | Steel |
|---|---|
| Height | 6" |
| Material | Steel |
| Overall Height | 6" |
| Overall Length | 12 1/2" |
| Overall Width | 2" |
| Tool Weight | 2 lbs. |
| Type | Strapping Cutter |
| Use With | Steel Strapping |
| Width | 2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 35.56 |
| HS Code | 8203300000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)