| Item | Drum Bung Wrench |
|---|---|
| Assembled Depth | 11" |
| Assembled Height | 1" |
| Assembled Width | 3 1/2" |
| Assembly | Assembled |
| Color | Gold |
| Color Family | Gold |
| Corrosion Resistant | No |
| Depth | 11" |
| Features | Unique Design Opens & Closes Steel & Plastic Pails |
| Finish | Natural |
| Fits | Five Gallon Plastic, Steel Pails |
| For Plug/bung Style | Bung Pattern 4 |
|---|---|
| Grip Style | Cushion Grip |
| Handle Type | One Piece |
| Height | 1" |
| Insulated | No |
| Length | 11" |
| Material | Cast Steel |
| Non-sparking | No |
| Overall Length | 11" |
| Pail Size | 5 gal. |
| Width | 3 1/2" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 12.7 |
| HS Code | 8205598000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)