-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Low Headroom Chain Hoist |
|---|---|
| Assembled Depth | 11 1/2" |
| Assembled Height | 10" |
| Assembled Width | 11 1/2" |
| Assembly | Assembled |
| Bottom Of Roller To Top Of Hook | 13" |
| Color | Orange |
| Color Family | Orange |
| Features | Compact Design Works Well In Locations Where More Headroom Is Required |
| Fits Beam Flange Width | 2 1/2" to 8" |
| Hook Travel Distance | 10 ft. |
|---|---|
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Max. Overall Height | 13" |
| Max. Overall Width | 11 1/2" |
| Number Of Rollers | 4 |
| Overall Depth | 11 1/2" |
| Overall Height | 10" |
| Overall Width | 11 1/2" |
Vestil LOW-2G low headroom chain hoist is commonly used where space is constrained and has to lift heavy loads. These hoists are ideal for warehouses, manufacturing facilities and construction sites where overhead clearance is limited.
| Height (cm) | 35.56 |
|---|---|
| Length (cm) | 35.56 |
| Width (cm) | 35.56 |
| HS Code | 8425190000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 32.85 |
Lever hoists can lift both horizontally and vertically, whereas chain hoists are used vertically only.
A chain hoist should be stored in a dry, clean location away from moisture and direct sunlight when not in use.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)