-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hook Plate |
|---|---|
| Assembled Depth | 3 1/4" |
| Assembled Height | 13 5/8" |
| Assembled Width | 24" |
| Assembly | Assembled |
| Batteries Included | No |
| Capacity | 4000 lbs. |
| Color | Silver |
| Color Family | Silver |
| Features | Heavy Duty Solid Steel Construction Provides Long Lasting Rugged Use |
| Fork Pocket Center | 13" |
| Fork Pocket Height | 1 3/4" |
| Fork Pocket Spacing | 8" |
| Fork Pocket Width | 6 1/2" |
| Fork Thickness | 1 3/4" |
| Fork Width | 6 1/2" |
|---|---|
| Frame Material | Steel |
| Height | 13.562" |
| Height Without Hook | 6" |
| Hook Opening Distance | 1 1/4" |
| Hook Type | Single Swivel Hook |
| Includes | Anchor Shackle |
| Length | 3 1/2" |
| Material | Steel |
| Maximum Load Capacity | 4000 lbs. |
| Mounting Type | Carriage |
| Overall Height | 13 5/8" |
| Overall Width | 24" |
| Safety Strap Included | Yes |
| Thickness | 3 1/4" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 27.94 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 10.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)