-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Forklift Trailer Spotter |
|---|---|
| Assembled Depth | 3/4" |
| Assembled Height | 6 7/16" |
| Assembled Width | 2 13/16" |
| Assembly | Assembled |
| Capacity | 4000 lbs. |
| Color | Silver |
| Color Family | Silver |
| Compatible Products | HOOK-BASE-32, HOOK-BASE-38, HOOK-BASE-44 |
|---|---|
| Depth | 3/4" |
| Features | Rigid Hook Includes Shackle For Added Strength |
| Height | 2 1/2" |
| Length | 7" |
| Material | Steel |
| Width | 3" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 12.7 |
| HS Code | 7325991000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.35 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)