-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Hitch Lift |
|---|---|
| Assembled Depth | 59" |
| Assembled Height | 16" |
| Assembled Width | 31" |
| Assembly | Assembly Required |
| Battery Cable Length | 21 ft. |
| Color | Silver |
| Color Family | Silver |
| Features | Standard Receiver Bar With Multiple Pin Positions |
| Hitch Receiver Size | 2" |
| Includes | 21" Cable Set For Battery Connection |
| Length | 59" |
|---|---|
| Length When Lowered | 52" |
| Length When Raised | 47" |
| Material | Steel |
| Platform Length | 25" |
| Platform Size | 28" x 25" |
| Platform Width | 28" |
| Ramp Length | 7" |
| Ramp Width | 28" |
| Width | 31" |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 162.56 |
| Width (cm) | 101.6 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 84.15 |
It is made of steel for structural rigidity and long service life.
It is capable of handling loads up to 550 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)