-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Floor Lock |
|---|---|
| Assembled Depth | 7 5/8" |
| Assembled Height | 4 5/8" |
| Assembled Width | 4 1/2" |
| Assembly | Assembled |
| Attachment Type | Bolt On |
| Caster Size | 4" |
| Color | Silver |
| Color Family | Silver |
| Features | Steel Construction For Durability |
| Floor Lock Extended Height | 5 11/16" |
| Floor Lock Retracted Height | 4 5/8" |
| Foot Pad Diameter | 2.562" |
| Foot Pad Material | Thermoplastic Polyurethane |
| For Wheel Dia. | 4" |
| Grip Material | Thermoplastic Polyurethane |
| Height | 4 5/8" |
| Includes | Slotted Mounting Holes-3/8" x 13/16" |
| Inside Bolt Hole Spacing | 2 9/16" x 3 11/16" |
|---|---|
| Length | 7 5/8" |
| Lowered Height | 4 5/8" |
| Material | Steel |
| Mounting Bolt Dia. | 3/8" |
| Mounting Hole Height | 0.812" |
| Mounting Hole Type | Slotted |
| Mounting Hole Width | 3/8" |
| Mounting Plate Bolt Hole Pattern | B |
| Mounting Plate Size | 4" x 4 1/2" |
| Mounting Plate Thickness | 3/16" |
| Outside Bolt Hole Spacing | 3 1/16" x 3 3/16" |
| Plate Thickness | 0.188" |
| Raised Height | 5 3/4" |
| Tube Inside Dia. | 63/64" |
| Tube Size | 1 15/64" |
| Width | 4 1/2" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 12.7 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.8 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)