-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Floor Jack |
|---|---|
| Assembled Depth | 6" |
| Assembled Height | 19" |
| Assembled Width | 3 1/2" |
| Assembly | Assembled |
| Color | Red |
| Color Family | Red |
| Depth | 6" |
| End Pad Size | 3.5" x 6" |
| Features | Jack Provides Support For Leveling And Stabilizing Floor Beams |
| Height | 19" |
|---|---|
| Height Range | 19" to 36" |
| Includes | (2) Locking Pins, (1) Turning Bar |
| Length | 6" |
| Material | Steel |
| Max. Height Capacity | 6863 lbs. |
| Min. Height Capacity | 9738 lbs. |
| Product Type | Basement Floor Jack, 36" Max Height |
| Type | Basement Floor Jack |
| Width | 3 1/2" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 53.34 |
| Width (cm) | 17.78 |
| HS Code | 8425490000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.95 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)