-
Select Country
- Source Now
Get it by Wednesday, Feb 11
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Electrician Cart |
|---|---|
| Assembled Depth | 47 5/8" |
| Assembled Height | 41 3/16" |
| Assembled Weight | 263 lbs. |
| Assembled Width | 40 3/16" |
| Assembly | Assembly Required |
| Batteries Included | No |
| Bottom Deck Length | 47 5/8" |
| Bottom Deck Width | 24 1/2" |
| Bottom Shelf Clearance | 6.812" |
| Caster Dia. | 5" |
| Caster Material | Poly On Steel |
| Caster Width | 2" |
| Certification Indicator | D |
| Collapsed Usable Width | 24 1/2" |
| Collapsed Width | 24 1/2" |
| Collapsible | Yes |
| Color | Blue |
| Extended Usable Width | 40.188" |
| Extended Width | 40.188" |
| Front Caster Dia. | 5" |
|---|---|
| Front Caster Material | Poly On Steel |
| Front Caster Width | 2" |
| Hazardous Material | No |
| Height | 41.187" |
| Includes | 2 Rigid Caster And 2 Swivel Casters With Brake; Top Deck 35-1116 In. x 24-1/2 In.; Bottom Deck 47-5/8 In. x 24-1/2 In.; 6-13/16 In. Bottom Shelf Clearance |
| Length | 47 5/8" |
| Ltl Freight | LTL Palletized |
| Material | Steel |
| Number Of Caster Wheels | 4 |
| Number Of Shelves | 2 |
| Origin Criterion | B |
| Rear Caster Dia. | 5" |
| Rear Caster Material | Poly On Steel |
| Rear Caster Width | 2" |
| Top Deck Length | 35.688" |
| Top Deck Width | 24 1/2" |
| Usable Height | 36.188" |
| Width | 40.187" |
| Warranty | 90 Days |
| Height (cm) | 81.28 |
|---|---|
| Length (cm) | 121.92 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 109.35 |
This Vestil ELEC-2448-2 electrician cart has steel construction with blue coloured powder coating for strength & durability in rough conditions.
This electrician cart can handle loads up to 1000 lb.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)