-
Select Country
- Source Now
Get it by Monday, Feb 9
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
| Item | Scissor Lift Table |
|---|---|
| Assembled Depth | 12" |
| Assembled Width | 44" |
| Assembly | Factory Installed |
| Color | Black |
| Color Family | Black |
| Compatible Products | EHLTG-4450-2-36, EHLTG-4450-4-36, EHLTG-4470-2-48, EHLTG-4470-4-48 |
|---|---|
| Features | Optional Steel Rollover Bridge For Improved Operation |
| Length | 8" |
| Load Capacity | 3000 lbs. |
| Material | Steel |
| Width | 44" |
| Height (cm) | 132.08 |
|---|---|
| Length (cm) | 177.8 |
| Width (cm) | 121.92 |
| HS Code | 7326908588 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1039.5 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)