-
Select Country
- Source Now
Get it by Thursday, Mar 5
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lock |
|---|---|
| Assembled Depth | 3" |
| Assembled Height | 3 5/8" |
| Assembled Width | 6 3/8" |
| Assembly | Assembled |
| Color | Green |
| Color Family | Green |
| Features | Double Seal Design |
|---|---|
| Height | 3 5/8" |
| Length | 3" |
| Material | Polycarbonate |
| Pack Size | 1 |
| Padlock Hole | 0.312" |
| Width | 6 3/8" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 15.24 |
| HS Code | 3926909995 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)