-
Select Country
- Source Now
Get it by Wednesday, Mar 4
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Indoor/Outdoor Convex Mirror |
|---|---|
| Assembled Depth | 10" |
| Assembled Height | 14" |
| Assembled Width | 28" |
| Assembly | Assembled |
| Backing | None |
| Color | Silver |
| Color Family | Silver |
| Depth | 13" |
| Features | Dome Mirror Is Perfect For Any High Traffic Industrial Area |
|---|---|
| Height | 10" |
| Indoor/outdoor | Indoor |
| Length | 13" |
| Material | Acrylic |
| Type | Half Dome |
| Viewing Angle | 180° |
| Width | 26" |
| Height (cm) | 40.64 |
|---|---|
| Length (cm) | 73.66 |
| Width (cm) | 38.1 |
| HS Code | 7616995090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)