-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Manual Cylinder Lifter |
|---|---|
| Assembled Depth | 10 1/2" |
| Assembled Height | 1 1/4" |
| Assembled Width | 20 1/4" |
| Assembly | Assembled |
| Color | Yellow |
| Color Family | Yellow |
| Depth | 10 1/2" |
| Features | Steel Construction And Powder Coat Finish For Strength And Durability |
| Fold Angle | 105° |
| Height | 1 1/2" |
|---|---|
| Includes | Accepts Up To 7" Diameter Cylinders, Foldable 105 Deg. |
| Length | 10 1/2" |
| Load Capacity | 200 lbs. |
| Material | Steel |
| Max. Cylinder Dia. | 7" |
| Operation | Manual |
| Operation Method | Manual |
| Power Source | Manual |
| Width | 20 3/8" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 38.1 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)