-
Select Country
- Source Now
Get it by Friday, Feb 6
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Sling |
|---|---|
| Assembled Depth | 1" |
| Assembled Height | 28 1/2" |
| Assembled Width | 5" |
| Assembly | Assembled |
| Capacity | 2000 lbs. |
| Color | Orange |
| Color Family | Orange |
| Depth | 1" |
| Features | Accepts 30 And 55 Gallon Drums |
|---|---|
| Grade | Grade 80 |
| Height | 5" |
| Inner Hoisting Ring Height | 3 1/4" |
| Inner Hoisting Ring Width | 2 3/8" |
| Length | 1" |
| Material | Steel |
| Width | 50" |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 20.32 |
| HS Code | 8428900290 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)