-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Corner Guard |
|---|---|
| Assembled Depth | 3 15/16" |
| Assembled Height | 1 1/16" |
| Assembled Width | 3 15/16" |
| Assembly | Assembled |
| Attachment Type | Bolt On |
| Bolt Hole Dia. (in.) | 0.188" |
| Color | Gray |
| Color Family | Gray |
| Features | Attaches To Any Steel, Aluminum, Wood, Or Plastic Surface , Minimize Abrasions During Transportation |
| Height | 1.062" |
| Includes Hardware | Hardware Not Included |
|---|---|
| Length | 3.937" |
| Material | Rubber |
| Mounting Location | Furniture, Wall |
| Mounting Style | Through Hole |
| Overall Length | 1 1/16" |
| Overall Width | 3 15/16" |
| Pack Size | 16 |
| Style | Corner |
| Thickness | 1.062" |
| Width | 3.94" |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 20.32 |
| HS Code | 4016996050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 2.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)