-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Alternating Tread Stairs |
|---|---|
| Assembled Depth | 122 3/8" |
| Assembled Height | 210 3/8" |
| Assembled Width | 23 1/2" |
| Assembly | Assembly Required |
| Base Depth | 117 1/2" |
| Capacity | 350 lbs. |
| Climbing Angle | 56° |
| Color | Yellow |
| Color Family | Yellow |
| Fabrication | Welded |
| Features | Two Sided Hand Railing Provides Added User Safety |
| Finish | Powder Coated |
| Handrail Design | Fixed Handrail |
| Handrail Height | 18.6" |
| Handrails Included | Yes |
| Height | 210.38" |
| Includes | Safety Chain |
| Ladder Height | 14 ft. |
| Load Capacity | 350 lbs. |
| Material | Steel |
| Number Of Rungs | 24 |
|---|---|
| Number Of Steps | 24 |
| Overall Depth | 122.4" |
| Overall Height | 17.5 ft. |
| Overall Length | 122.38" |
| Overall Width | 23 1/2" |
| Riser Type | Open |
| Safety Chain | 0.188" |
| Span | 117 1/2" |
| Stair Tread Configuration | Alternating Tread Stairs |
| Standards | Osha Compliant |
| Step Depth | 10 1/2" |
| Step Spacing | 7" |
| Step Width | 9.1" |
| Top Step Depth | 9 4/5" |
| Top Step Height | 14 ft. |
| Top Step Width | 23.6" |
| Tread | Raised Surface |
| Tread Type | Perforated |
| Width | 23 1/2" |
| Height (cm) | 55.88 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 96.52 |
| HS Code | 7326908560 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 182.7 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)