-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | A-Frame Panel Truck |
|---|---|
| Assembled Depth | 72" |
| Assembled Height | 56" |
| Assembled Width | 36 11/16" |
| Assembly | Assembly Required |
| Capacity | 2000 lbs. |
| Caster Material | Poly On Steel |
| Caster Size | 5" |
| Caster Width | 2" |
| Color | Blue |
| Color Family | Blue |
| Deck Height | 8" |
| Deck Length | 72" |
|---|---|
| Deck Width | 36.688" |
| Features | Move Bulky Sheets Of Material Such As Drywall Or Sheets Of Metal |
| Height | 56" |
| Length | 72" |
| Lip Height | 1" |
| Load Capacity | 2000 lbs. |
| Material | Steel |
| Number Of Casters | 4 |
| Power Source | Manual |
| Width | 36.687" |
| Height (cm) | 43.18 |
|---|---|
| Length (cm) | 182.88 |
| Width (cm) | 101.6 |
| HS Code | 8716805090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 111.6 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)