-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Drill Blank |
|---|---|
| Accuracy | -0.0005" to 0" |
| Decimal Equivalent | 0.0625 |
| Diameter Tolerance | -0.0005" to 0" |
| Drill Blank Shape | Rod |
| Finish | Bright Uncoated |
| Finish - Machining | Bright (Uncoated) |
| Material | HSS |
|---|---|
| Material - Machining | High Speed Steel |
| Overall Length | 12" |
| Overall Length Trade Name | Long |
| Size-diameter | 1/16" |
| System Of Measurement | Fractional Inch |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 2.54 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.063 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)