-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Mirror Head, V Back |
|---|---|
| Backing Finish | Stainless Steel |
| Backing Material | Stainless Steel |
| For Vehicle Side | Driver, Passenger |
| Heated | Yes |
| Height | 7" |
| Includes | Plated Mounting Hardware |
| Length | 16" |
| Lighting Option | Not Lighted |
| Material | Stainless Steel |
| Mirror Height | 16" |
|---|---|
| Mirror Material | Silvered Glass |
| Mirror Profile | Flat |
| Mirror Type | West Coast |
| Mirror Width | 7" |
| Motorized | No |
| Mounting Hardware Included | Yes |
| Product Type | Truck Mirror-V-Back |
| Shape | Rectangle |
| Height (cm) | 5.84 |
|---|---|
| Length (cm) | 51.31 |
| Width (cm) | 19.56 |
| HS Code | 7009100000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 1.4175 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)