-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Pogo Stick |
|---|---|
| Color | Gray |
| Finish | Zinc Plated |
| For Use With | Pogo Stick |
| Includes | 5/8" -11 Nut, 5/8" -11 Stud, Hose Suspender Assembly |
| Material | Steel |
|---|---|
| Number Of Holes | 3 |
| Overall Length | 40" |
| Product Type | Pogo Stick |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 104.9 |
| Width (cm) | 3.3 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.7675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)