-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Trailer Cable |
|---|---|
| Color | Black, Blue, Brown, Green, Red, White |
| Conductor Design | Stranded |
| Conductor Material | Copper |
| Insulation Material | PVC |
| Jacket Color | Black |
| Length | 100 ft. |
| Max. Voltage | 60V DC |
| No. Of Conductors | 6 |
| Nominal Outside Dia. | 0.57" |
| Number Of Conductors | 6 |
| Product Type | Trailer Cable |
| Size | 14 AWG |
|---|---|
| Spool Length | 100 ft. |
| Stranded / Solid | Stranded |
| Temp. Range | -4°F to +176°F |
| Temp. Rating | -4°F to +176°F |
| Trade Designation | Gpt |
| Voltage | 60V |
| Wire And Cable Item | Trailer Cable |
| Wire Color | Black, Blue, Brown, Green, Red, White |
| Wire Size (wire And Cable) | 14 AWG |
| Wire Size - Wire And Cable | 14 AWG |
| Standards | SAE J2394 |
| Height (cm) | 12.95 |
|---|---|
| Length (cm) | 42.93 |
| Width (cm) | 41.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 9.675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)