-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Body Material | ABS |
| Bonnet Style | Bonded |
| Class | Class 125 |
| Connection Type | Slip |
| Handle Material | ABS |
| Handle Type | Hand Wheel |
| Inlet To Outlet Length | 2 7/8" |
| Max. Fluid Temp. | 205°F |
|---|---|
| Max. Water Pressure | 45 psi |
| Pipe Size | 1 1/2" |
| Stem Material | Stainless Steel |
| Top Of Handle To Inlet Center | 5 1/8" |
| Valve Stem Type | Rising |
| Wedge Material | Polypropylene |
| Height (cm) | 7.37 |
|---|---|
| Length (cm) | 16.76 |
| Width (cm) | 8.13 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.261 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)