-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gate Valve |
|---|---|
| Bonnet Material | PVC |
| Bonnet Style | Welded |
| Class | Class 125 |
| Connection Gender - Side 1 | Female |
| Connection Gender - Side 2 | Female |
| Connection Size - Side 1 | 2" |
| Connection Size - Side 2 | 2" |
| Connection Type | FIPS x FIPS |
| Connection Type - Side 1 | IPS |
| Connection Type - Side 2 | IPS |
| For Media | Water |
| Handle Height | 5 1/2" |
| Handle Material | Metal |
| Handle Type | Lever |
| Inlet To Outlet Length | 3 1/2" |
| Max. Fluid Temp. | 167°F |
| Max. Pressure (cwp) | 40 psi |
| Max. Pressure (steam) | 40 psi |
|---|---|
| Max. Water Pressure | 40 psi |
| Media Temp. Range | 167°F |
| Nominal Valve Size | 2" |
| Number Of Flange Bolt Holes | 4 |
| Operating Temperature - Maximum | 167°F |
| Overall Length | 3.5" |
| Pipe Size | 2" |
| Seal Material | TPE |
| Seat Material | Stainless Steel |
| Stem Material | Stainless Steel |
| Stem Type | Rising |
| Top Of Handle To Inlet Center | 5 1/2" |
| Valve Stem Type | Rising |
| Wedge Grade | Grade 304 |
| Wedge Material | Stainless Steel |
| Wedge Style | Solid |
| Standards | MSS-SP-70 |
| Height (cm) | 8.38 |
|---|---|
| Length (cm) | 19.3 |
| Width (cm) | 8.64 |
| HS Code | 8481805090 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.486 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)