-
Select Country
- Source Now
Get it by Thursday, Mar 5
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Lifter |
|---|---|
| Base Style | Straddle |
| Color | Green |
| Drum Capacity | 30 gal., 55 gal. |
| Drum Dia. | 14" to 24" |
| Drum Material | Steel |
| Drum Type | All |
| Front Caster Size | 6" |
| Front Caster Type | Rigid |
| Grip Function | Ratchet Straps |
| Height | 78" |
| Length | 45" |
| Lift Distance | 71" |
| Lift Function | Air Powered Hydraulic Motor |
| Lift Height | 84" |
| Lift Speed | 3.4 in./sec. |
|---|---|
| Load Capacity | 800 lbs. |
| No. Of Casters | 2 |
| Overall Height | 90" |
| Overall Length | 43" |
| Overall Width | 30" |
| Power Source | Pneumatic |
| Rear Caster Size | 4" |
| Rear Caster Type | Swivel |
| Rotate Function | Air Powered Hydraulic Motor |
| Rotate Speed | 6 RPM |
| Rotating Speed | 6 RPM |
| Turn Radius | 44 |
| Voltage | 12V |
| Width | 30" |
| Height (cm) | 241.3 |
|---|---|
| Length (cm) | 116.84 |
| Width (cm) | 81.28 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 241.65 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)