-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Storage Cabinet |
|---|---|
| Color | Gray |
| Depth | 24" |
| Door Design | Flush |
| Door Style | Flush Door |
| Gauge | 14 ga. |
| Height | 72" |
| No. Of Shelf Slots | 9 |
| Number Of Shelves | 3 |
|---|---|
| Overall Height | 72" |
| Overall Length | 36" |
| Overall Width | 24" |
| Shelf Length | 36" |
| Shelf Load Capacity | 1000 lbs. |
| Shelf Width | 22" |
| Width | 36" |
| Height (cm) | 198.12 |
|---|---|
| Length (cm) | 104.14 |
| Width (cm) | 76.2 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)