-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Snap Button |
|---|---|
| Finish | Zinc Plated |
| Gauge | 0.025 ga. |
| Grade | Grade C1050 |
| Head Dia. | 3/8" |
| Head Height | 0.37" |
| Material | Steel |
| Material Grade/class | Grade C 1050 |
| Material Quality Standards | Astm A684 |
| Maximum Tubing Inside Diameter | 1.37" |
| Minimum Tubing Inside Diameter | 0.7" |
|---|---|
| Product Type | Snap Buttons |
| Round Tubing Inside Dia. | 0.7" to 1.37" |
| Snap Button Type | Single End |
| Square Tubing Inside Dia. | 0.55" to 1.37" |
| Style | A |
| System Of Measurement | Imperial |
| Thickness | 0.025" |
| Type | Single End |
| Width | 0.51" |
| Height (cm) | 1.52 |
|---|---|
| Length (cm) | 10.16 |
| Width (cm) | 14.22 |
| HS Code | 7318290000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0675 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)