-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Output Filter |
|---|---|
| Application | Agriculture Irrigation Systems, Hvac Cooling Systems, Process Automation Facilities, Submersible Pumps, Wastewater Pumping Stations |
| Depth | 9" |
| Enclosure | Open |
| Enclosure Type | Open |
| Features | Improves System Productivity By Increasing Motor Bearing Life, Limits Voltage Spikes To Below 1000 V For Applications With Lead Lengths Up To 1000 Ft, Prevents Motor Failure With Protection Against Motor Insulation Breakdown, Reduces Common Mode By A Minimum Of 30%, Reduces Motor Heating, Noise And Vibration |
| Filter Type | dV/dT |
| For Motor Lead Length | 100 ft. to 1000 ft. |
| For Use With | Variable Frequency Drive |
| Frequency | 60 Hz |
| Height | 12" |
| Input Voltage | 600V AC |
|---|---|
| Max. Hp | 30 hp |
| Max. Output Amps | 45A |
| Maximum Output Power | 30 hp |
| Overall Depth | 9" |
| Overall Height | 12" |
| Overall Width | 8" |
| Phase | 3 |
| Watts Loss | 135 W |
| Width | 8" |
| Height (cm) | 23.18 |
|---|---|
| Length (cm) | 33.34 |
| Width (cm) | 33.34 |
| HS Code | 8504404000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.55 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)