-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hand Torch |
|---|---|
| Application | General Brazing, Soldering |
| Body Material | Stainless Steel |
| Characteristics | Can Be Operated In Any Position |
| Compatible Fuel Cylinder Size | 14.1 oz., 16 oz. |
| Features | Lightweight, Portable |
| Flame Adjustment | Preset Flame |
| Flame Type | Swirl |
| For Fuel Type | MAP-Pro, Propane |
| Fuel | Propane |
| Gas Service | Propane |
| Handle Style | Torch Head Only |
| Heating Capacity (map-pro) | 1800 btuH |
| Heating Capacity (propane) | 1800 btuH |
| Ignition Type | Trigger Start |
| Ignitor | Self Igniting |
| Includes | Regulator With 360° Swivel Elbow And Lp Twister Silver Bullet Tip |
| Inlet Connection Gender | Female |
|---|---|
| Inlet Connection Size | 1"-20 |
| Inlet Connection Type | UNEF |
| Maximum Flame Temperature (map-pro) | 2400°F |
| Maximum Flame Temperature (propane) | 1750°F |
| Maximum Silver Braze Diameter (map-pro) | 1 3/4" |
| Maximum Silver Braze Diameter (propane) | 1" |
| Maximum Soft Solder Diameter (map-pro) | 3 1/2" |
| Maximum Soft Solder Diameter (propane) | 3" |
| Product Type | Hand Torch |
| Silver Braze Size (propane, Maximum) | 1" |
| Soft Solder Size | 3" |
| Soft Solder Size (minimum) | 3" |
| Tip Adjustment | 360° Swivel |
| Tip Material | Silver |
| Torch Series | Ut6 Lp Series |
| Welding Application | General Brazing, Soldering |
| Height (cm) | 3.56 |
|---|---|
| Length (cm) | 29.97 |
| Width (cm) | 14.48 |
| HS Code | 8468100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.585 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)