-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Insulated Pipe Jacket |
|---|---|
| Color | Green |
| Cover Length | 25" |
| Cover Type | Insulation Jacket |
| Cover Width | 12" |
| Fastening System | Buckled Strap |
| Features | Can Be Configured For Any Custom Configuration Requirement, Protects Key Components From High Temperatures To Increase Equipment Lifespan |
| Fits Max. O.d. | 4" to 6" |
| For Environment | Artificial Synthetic Fibers, Brick Manufacturing, Cement Plants, Chemical Plants, Ethanol Plants, Gas Pipeline Compressor Stations, Glass Manufacturing And Melting, Incinerators, Oil And Gas Extraction, Petroleum And Coal Products Manufacturing, Plastic Processing, Pulp And Paper Mills, Rubber And Resin Manufacturing, Steel And Metal Manufacturing And Refineries |
| For Fitting Type | Straight Pipe Sections |
| For Maximum Circumference | 19" |
| For Maximum Outside Dia. | 6" |
| For Min. Circumference | 13" |
| For Minimum Outside Diameter | 4" |
| For Valve Type | Universal |
|---|---|
| Includes | Strap And Buckle System |
| Insulation Material | Ceramic Fiber |
| Insulation R-value | 0.48 |
| Insulation Type | Pipe Insulation, Valve Insulation |
| Jacket Material | Teflon Coated Fiberglass Cloth |
| Length | 25" |
| Maximum Ambient Temperature | 2000°F |
| Reusable | Yes |
| Standards | OSHA |
| Temp. Rating | 2000°F |
| Thickness | 1" |
| Width | 12" |
| Height (cm) | 45.72 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 17.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.656 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)