-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Stirring Rod |
|---|---|
| Autoclavable | Yes |
| Coating | Uncoated |
| Color | Clear |
| Diameter | 6 mm |
| Material | Glass |
|---|---|
| Overall Length | 254 mm |
| Product Type | Stirring Rod |
| Shape | Round |
| Height (cm) | 0.64 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 7.62 |
| HS Code | 7017905000 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)