-
Select Country
- Source Now
Get it by Monday, Feb 9
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gate Valve |
|---|---|
| Ansi Flange Class | Class 300 |
| Body Material | Carbon Steel |
| Bonnet Material | Carbon Steel |
| Bonnet Style | Bolted |
| Connection Gender - Side 1 | Not Applicable |
| Connection Gender Side 2 | Not Applicable |
| Connection Size - Side 1 | 1 1/2" |
| Connection Size - Side 2 | 1 1/2" |
| Connection Type | Class 300 Flange |
| Connection Type - Side 1 | Flange |
| Connection Type - Side 2 | Flange |
| For Media | Gas, Oil, Steam, Water |
| Handle Height | 8.59" |
| Handle Length | Not Applicable |
| Handle Material | Ductile Iron |
| Handle Type | Wheel |
| Inlet To Outlet Length | 10.906" |
| Max. Fluid Temp. | 500°F |
| Max. Pressure (cwp) | 750 psi |
| Max. Pressure (steam) | 650 psi |
|---|---|
| Max. Water Pressure | 750 psi |
| Media Temp Range | 100°F to 500°F |
| Media Temperature Range | 100°F to 500°F |
| Nominal Valve Size | 1 1/2" |
| Number Of Flange Bolt Holes | 4 |
| Operating Temperature - Maximum | 500°F |
| Operating Temperature - Minimum | 100°F |
| Overall Length | 10.9" |
| Pipe Size | 1 1/2" |
| Seal Material | Graphite |
| Seat Material | Stainless Steel |
| Stem Grade | Grade 410 |
| Stem Material | Stainless Steel |
| Stem Type | Non Rising |
| Top Of Handle To Inlet Center | 8.593" |
| Valve Class | Class 300 |
| Wedge Material | Stainless Steel |
| Wedge Style | Solid |
| Standards | ANSI B16.34 |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 31.5 |
| HS Code | 8481801070 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.915 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)