-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Window Squeegee |
|---|---|
| Application | Window |
| Blade Height | 3/8" |
| Blade Length | 18" |
| Blade Material | Rubber |
| Blade Shape | Straight |
| Blade Style | Single Blade |
| Blade Type | Single Edge |
| Blade Width | 18" |
| Color | Black |
| Connection Thread Type | Not Threaded |
| Connection Type | Tapered |
|---|---|
| Fda Compliant | No |
| Features | 40° Head Angle, Lightweight Channel, Lock Button, Swivel And Triloc Safety Function |
| Frame Material | Aluminum |
| Handle Length | 5" |
| Handle Material | Plastic |
| Includes Handle | No |
| No. Of Blades | 1 |
| Product Series | ErgoTec Series |
| Product Type | Window Squeegee |
| Series | Ergotec Series |
| Height (cm) | 4.32 |
|---|---|
| Length (cm) | 44.7 |
| Width (cm) | 21.08 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.3375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)