-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Colla Psible Wall Containment Berm |
|---|---|
| Color | Black |
| Dimensions | 10 ft. x 10 ft. |
| Height | 12" |
| Indoor/outdoor Use | Outdoor |
| Length | 10 ft. |
| Material | Copolymer 2000 |
| Material Thickness | 30 mil. |
| Product Type | Containment Berm |
| Recycled Content | No Recycled Content |
|---|---|
| Shape | Square |
| Sidewall Support Material | Aluminum |
| Sidewall Type | Struts With Sleeves |
| Spill Capacity | 748 gal. |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Npdes Compliance | Yes |
| Supports Spcc Compliance | Yes |
| Width | 10 ft. |
| Height (cm) | 30.48 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 3926909985 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 32.4 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)