-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Spill Containment System |
|---|---|
| Bottom Inside Dimensions | 53 1/2" x 28 1/2" |
| Bottom Inside Length | 53 1/2" |
| Bottom Inside Width | 28 1/2" |
| Color | Yellow |
| Dimensions | 63 1/2" x 37 3/4" x 6 1/4" |
| For Container Type | Safety Cabinet |
| For Flammable Cabinet Size | 2-Drum Vertical Cabinets |
| For Use With | (2) Drum Vertical Safety Cabinets |
| For Use With Container Type/spill Capacity | Safety Cabinet 111 gal. Capacity |
| For Use With Standard Fork | No |
| Forklift Pockets | No Pocket |
| Height | 6 1/4" |
| Includes | Sump And Bladder Attachment |
| Includes Drain | No |
| Indoor/outdoor Use | Outdoor |
|---|---|
| Length | 63 1/2" |
| Load Capacity | 3000 lbs. |
| Manufacturer Warranty | 5 yrs. |
| Material | Polyethylene |
| Opening Type | No Doors |
| Product Type | Safety Cabinet Bladder System |
| Recycled Content | No Recycled Content |
| Spill Capacity | 111 gal. |
| Sump Material | Polyethylene |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 37 3/4" |
| Standards | EPA 40 CFR 264.175, SPCC |
| Height (cm) | 15.88 |
|---|---|
| Length (cm) | 161.29 |
| Width (cm) | 95.88 |
| HS Code | 3926909985 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 36 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)