-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Ultra Spill Deck |
|---|---|
| Color | Yellow, Black |
| Composition | Polyethylene, PVC |
| Covered/uncovered | Uncovered |
| Dimensions | 48" x 48" x 2 1/2" |
| Drain Included | No |
| Fluorinated | No |
| For Number Of 55 Gal. Drums | 4 |
| For Use With Standard Fork | No |
| Forklift Pockets | No Pockets |
| Grate Color | Black |
| Grate Material | Polyethylene |
| Height | 2 1/2" |
| Includes | Corrugated Support System, Flexible Sump, Grating |
| Includes Overflow Bladder | No |
| Indoor/outdoor | Indoor |
| Length | 48" |
| Load Capacity | 6000 lbs. |
| Low Profile | Yes |
|---|---|
| Manufacturer Warranty | No |
| Material | Polyethylene |
| Modular | No |
| Modular Type | Nonmodular |
| Number Of Drums | 4 |
| Opening Type | No Doors |
| Pallet Color | Yellow |
| Pallet Material | Polyethylene, PVC |
| Percent Recycled | No Recycled Content |
| Product Type | Flexible Sidewall Spill Deck |
| Side Wall Type | Flexible |
| Space Saving Features | Foldable |
| Spill Capacity | 22 gal. |
| Supports Epa Compliance | 40 CFR 264.175 |
| Supports Spcc Compliance | Yes |
| Width | 48" |
| Standards | 40 CFR 264.175, EPA, SPCC |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 142.24 |
| Width (cm) | 63.5 |
| HS Code | 3926909985 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 21.33 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)