-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Hermetic Compressor Analyzer |
|---|---|
| Alert Type | Light |
| Display | LED |
| Display Type | Analog |
| Features | Continuit And Motor Ground Fault Test, Free Locked Rotors |
| Includes | Adapter Cord, Carrying Case |
| Manufacturer Warranty Length | 1 yr. |
| Maximum Capacitance Measured | 301 mF |
| Minimum Capacitance Measured | 88 mF |
|---|---|
| Number Of Voltage Ranges | 3V |
| Operating Voltage | 120/240V AC |
| Product Type | Hermetic Compressor Analyzer |
| Starting Voltage | 250V AC |
| Tool Height | 6.3" |
| Tool Width | 3" |
UEI Test Instruments HA1 hermetic compressor analyzer is ideal for testing and troubleshooting hermetic compressors in refrigeration and air conditioning systems. It connects directly to the compressor motor, eliminating the need for the refrigeration system start capacitor.
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 33.02 |
| Width (cm) | 25.4 |
| Country Of Origin | KR |
|---|---|
| Weight (kg) | 2.169 |
This HA1 compressor analyzer requires regular cleaning and proper storage is recommended to keep the device in optimal working condition.
Users should always ensure the device is used in a safe environment, follow all operational instructions, avoid contact with live electrical components and use insulating gloves.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)