-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Standard Indoor Cable Tie |
|---|---|
| Actual Length | 14 1/5" |
| Basic Material | Nylon |
| Basic Material - Cable Tie | Nylon |
| Cable Tie Duty | Standard |
| Cable Tie Properties | Halogen-Free, Plenum Rated |
| Cable Tie Style | Standard |
| Color | Natural |
| Color - Cable Tie | Natural |
| Design - Cable Tie | Standard |
| Duty | Standard |
| Flame Retardant | No |
| Indoor/outdoor | Indoor |
| Length | 14 1/5" |
| Locking Style | Stainless Steel Barb |
| Material | Nylon |
| Max. Bundle Dia. | 4" |
| Max. Temp. Rating | 185°F |
|---|---|
| Metal Detectable | No |
| Min. Temp. Rating | -76°F |
| Nominal Length | 14 1/2" |
| Nominal Max. Bundle Dia. | 4" |
| Number Of Straps | 1 |
| Outdoor Use | No |
| Plenum Rated | Yes |
| Temp. Range | -40°F to +185°F |
| Tensile Strength | 50 lbs. |
| Tensile Strength - Cable Tie | 50 lbs. |
| Thickness | 0.05" |
| Tool Code | A/B |
| Ul Type | 21S |
| Width | 0.19" |
| Standards | AH-2 PLENUM, CSA 62275 TYPE 2, 21S, EN 62275, UL 62275 |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 10.92 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)